
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR105H-CLR3
Zoro #
G8866126
UPC #
848448024482
Country of Origin
China
Dimensions
Height
51"
Width
90"
Depth
1.3"
Details
Item
Projector Screen
Aspect Ratio
1899-12-30
Product Type
Projection Screen
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.