
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB94HW
Zoro #
G8866196
UPC #
876818002174
Country of Origin
China
Dimensions
Screen Size
45.7 in H x 81.2 in W
Height
47.9"
Width
83.5"
Depth
2.7"
Diagonal Image Size
94 in
Details
Color
White
Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
Tray, Markers, Eraser, Cleaning Solution, Brackets
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Viewing Angle
180°
Screen Gain
1.1
Fixed Frame
Yes
Front Projection
Yes
Assembled/Unassembled
Unassembled
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.