This item is Discontinued.

Elite Screens Pro Ite115H5D-E24 ITE115H5D-E24

Pro Ite115H5D-E24 (Discontinued)

  • Mfr # ITE115H5D-E24
  • Zoro # G6240797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITE115H5D-E24
Zoro #
G6240797
UPC #
-
Country of Origin
China

Dimensions

Screen Size
115"
Height
88.5"
Width
116"
Depth
8.2"
Diagonal Image Size
115 in

Details

Item
Projector Screen
Mounting Method
Recessed/In-Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
IR/RF Remotes, (1) 5-12-volt trigger (wired and wireless), IR "eye" extended sensor, 3-Way wall switch, Internal Infrared and Radio Frequency receivers
Product Type
Projection Screen
Screen Folding Mechanism
Electric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.