
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMS150H-PRO
Zoro #
G6209035
UPC #
-
Country of Origin
China
Dimensions
Screen Size
150"
Height
10.4 ft
Depth
62.8"
Diagonal Image Size
150 in
Details
Item
Projector Screen
Mounting Method
Surface
Aspect Ratio
16:9
Product Type
Projection Screen
Viewing Angle
180°
Front Projection
Yes
Assembled/Unassembled
Assembled
Screen Gain
1.15
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.