
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT120UHW-E20
Zoro #
G7598774
UPC #
-
Country of Origin
China
Dimensions
Screen Size
120"
Height
86.1"
Depth
4.1"
Diagonal Image Size
120 in
Details
Item
Projector Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Electric
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.