Zoro Homepage

PROJ SCRN

  • Mfr # AR138WH2-WIDE

  • Zoro # G112097278


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54 in H x 126.9 in W
Height
54.9 in
Mounting Method
Wall
Aspect Ratio
2.35:1
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR138WH2-WIDE
Zoro #
G112097278
UPC #
-
Country of Origin
China

Dimensions

Screen Size
54 in H x 126.9 in W
Height
54.9 in
Depth
1 in
Diagonal Image Size
138 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
2.35:1
Includes
Spring Hook, Allen Wrench, Wall Anchors, Screws, Screwdriver
Assembled/Unassembled
Assembled
Screen Gain
1.1
Fixed Frame
Yes
Front Projection
Yes
Viewing Angle
180°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.