Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # IHOME106H2-E14-AUHD

  • Zoro # G212098588


product price: $3,323.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
52 in H x 92.4 in W
Height
73.6 in
Mounting Method
Ceiling
Aspect Ratio
16:9
Standards
NFPA 701 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHOME106H2-E14-AUHD
Zoro #
G212098588
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
52 in H x 92.4 in W
Height
73.6 in
Depth
5.8 in
Diagonal Image Size
106 in
Screen Height
52 in
Screen Width
92.4 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:9
Standards
NFPA 701 Compliant
Includes
Evanesce IHOME106H2-E14-AUHD Projection ScreenIR RemoteRF Remote3 Way Wall Switch12 V TriggerIR Extended inEye in ReceiverBubble Level
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Front Projection
Yes
Viewing Angle
180°
Screen Gain
1
Mounting
Ceiling Mount
Screen Fabric
AcousticPro UHD
Product Line
Evanesce

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.