Zoro Homepage

PROJ SCRN

  • Mfr # OMS100H2-DUAL

  • Zoro # G112098701


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in H x 87 in W
Height
79.1 in
Mounting Method
Floor
Includes
Carrying Bag, (4) Stake, (2) Rope, (2) Eye Bolt
Depth
36.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS100H2-DUAL
Zoro #
G112098701
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Height
79.1 in
Depth
36.7 in
Diagonal Image Size
100 in

Details

Item
Projection Screen
Mounting Method
Floor
Includes
Carrying Bag, (4) Stake, (2) Rope, (2) Eye Bolt
Aspect Ratio
16:9
Viewing Angle
150°
Rear Projection
Yes
Assembled/Unassembled
Assembled
Front Projection
Yes
Screen Gain
0.8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.