
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R345WH1PLUS
Zoro #
G5510968
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
168.8 in H x 300 in W
Width
25.7 ft
Diagonal Image Size
345 in
Details
Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Viewing Angle
180°
Product Type
Projection Screen
Front Projection
Yes
Screen Gain
1.1
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.