Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elite Screens Projector Screen, SPM150VT SPM150VT

Projector Screen, SPM150VT (Discontinued)

  • Mfr # SPM150VT
  • Zoro # G5460288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM150VT
Zoro #
G5460288
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
90 in H x 120 in W
Height
100.6"
Depth
3.9"
Diagonal Image Size
150 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Includes
Dry Wall Anchors, Screws, Rubber Hammer, Screw Driver
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Viewing Angle
180°
Screen Folding Mechanism
Electric
Front Projection
Yes
Assembled/Unassembled
Unassembled
Screen Gain
1.1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.