This item is Discontinued.

Eliwell Temperature Sensor, PTC SN7S0A1500

Temperature Sensor, PTC (Discontinued)

  • Mfr # SN7S0A1500
  • Zoro # G3459671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN7S0A1500
Zoro #
G3459671
UPC #
-
Country of Origin
Italy

Dimensions

Length (In.)
54

Details

Item
Temperature Sensor
Color
Gray
Operating Temp. Range (F)
-65 to 300
For Use With
Mfr. No. ID24DB0XCJ300, ID24DB0XCH300, ID23DL0XCJ600, ID23DL0XCH600
Sensor Type
Analog
Display Temp. Range (F)
-67 to 284
Remarks
Air Sensing
Type
PTC

Description

Temperature Sensor, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.