This item is Discontinued.

Elk Home 42x35-inch LED Mirror LM3K-4236-PL4

42x35-inch LED Mirror (Discontinued)

  • Mfr # LM3K-4236-PL4
  • Zoro # G7343976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM3K-4236-PL4
Zoro #
G7343976
UPC #
-
Country of Origin
China

Description

5mm Silver, copper-free mirror, LED back lit 3000K, Brushed aluminum frame, Touch sensor dimmer 0%-100%, Defogger. The proper size of your bathroom mirror will typically be dictated by the size (width) of your vanity countertop. A good rule of thumb followed by designers is at least 2 inches smaller in width than the vanity, and in most bathrooms more like 4 to 6 inches. This provides at least 1 to 2 inches on each side of the bathroom mirror and eliminates “the box†look that automatically cheapens the design of your entire space. After determining the measurement that helps you determine how wide your mirror is you must consider the height. A bathroom mirror should be no taller than your vanity and placed at least 4 to 6 inches from the ceiling. If lighting is located directly above the mirror space then this must also be factored into the height of your mirror allowing for approximately 3 inches between the top of the mirror and the bottom of the light fixture for optimal lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.