This item is Discontinued.

Elk Home Abaca 48'' Wide 12-Light Chandelier - Polished Nickel 32517/12

Abaca 48'' Wide 12-Light Chandelier - Polished Nickel (Discontinued)

  • Mfr # 32517/12
  • Zoro # G904303402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32517/12
Zoro #
G904303402
UPC #
748119144832
Country of Origin
China

Dimensions

Width
48
Height
40
Depth
48

Details

Lamp Quantity
12
Mounting
Chain
Type
Incandescent
Dimmable
Yes
Color
Polished Nickel
Voltage
120
Standards
UL
Watts
60
Lamp Included
No
Weight
27

Description

Abaca is a type of banana plant from the Philippines whose stalks produce fibers used in decorative items due to their flexibility, strength, and natural beauty. The Abaca collection has a simplistic design that allows this material to be the focus of attention. Each strand of Abaca rope is tightly hand wrapped to form a textural facade of warm neutral-toned colors. Choose between Satin Brass finished hardware with natural abaca or Polished Nickel with gray abaca.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.