This item is Discontinued.

Elk Home Abbeystead 23'' High 1-Light Table Lamp - White H019-7255

Abbeystead 23'' High 1-Light Table Lamp - White (Discontinued)

  • Mfr # H019-7255
  • Zoro # G104267061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H019-7255
Zoro #
G104267061
UPC #
818008054037
Country of Origin
China

Dimensions

Height
23
Width
15
Depth
15

Details

Color
White
Weight
14.41
Bulb Type
Incandescent
Shade Material
Fabric
Number of Bulbs
1
Maximum Wattage
100
Application
Indoor
Shade Color
White Linen Shade with White Fabric Liner

Description

The Abbeystead Table Lamp is made from terracotta in a white, crackle finish giving a modern coastal vibe. Its fresh, relaxed appeal is ideal for bedrooms or living rooms and is topped with a round, hardback shade in crisp, white linen fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.