This item is Discontinued.

Elk Home Amulet 25'' High 1-Light Buffet Lamp H0019-8005

Amulet 25'' High 1-Light Buffet Lamp (Discontinued)

  • Mfr # H0019-8005
  • Zoro # G604267783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-8005
Zoro #
G604267783
UPC #
818008056420
Country of Origin
China

Dimensions

Height
25
Width
6
Depth
6

Details

Color
Antique Brass
Weight
2.9
Bulb Type
Incandescent
Application
Indoor
Shade Color
Black Metal Shade
UL Listing
UL/CUL
Shade Material
Metal
Number of Bulbs
1

Description

The Amulet table lamp is made from steel with black and antique brass finishes, this lamp features a pierced, metal chalice shade that directs light upwards as well as allowing it to filter through the perforations. Sleek Mid Century Modern influences and opulent styling make the Amulet a striking way to illuminate a living room console or bedroom side table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.