This item is Discontinued.

Elk Home Ashford 12'' High 1-Light Outdoor Sconce - Oil Rubbed Bronze 8601EW/75

Ashford 12'' High 1-Light Outdoor Sconce - Oil Rubbed Bronze (Discontinued)

  • Mfr # 8601EW/75
  • Zoro # G404302813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8601EW/75
Zoro #
G404302813
UPC #
830335023678
Country of Origin
China

Dimensions

Height
12
Width
8
Depth
8

Details

Fixture Type
Incandescent
Voltage
120
Lamp Watts
100
Standards
UL
Lamp Quantity
1
Lamp Included
No
Weight
3.1
Color
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.