
Ashford 23'' High 3-Light Outdoor Post Light - Antique Nickel (Discontinued)
- Mfr # 8603EP/80
- Zoro # G704267485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8603EP/80
Zoro #
G704267485
UPC #
830335023807
Country of Origin
China
Dimensions
Height
23
Width
13
Depth
13
Details
Color
Antique Nickel
Watts
60
Type
Incandescent
Voltage
120
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
UL
Lamp Included
No
Number of Lamps
3
Weight
7.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.