This item is Discontinued.

Elk Home Aspermont 63'' High 1-Light Floor Lamp, Washed Oak S0019-8045

Aspermont 63'' High 1-Light Floor Lamp, Washed Oak (Discontinued)

  • Mfr # S0019-8045
  • Zoro # G605909347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0019-8045
Zoro #
G605909347
UPC #
818008055614
Country of Origin
China

Details

Material
Composite
Finish
Washed Oak
Bulb Type
A21
Dimmable
No

Description

The Aspermont Floor Lamp features a tall, slim, turned post style silhouette. Its taupe color has a light grey washed finish giving it a subtle, rustic note and making it ideal for modern farmhouse or coastal style living rooms or bedrooms. This piece is topped with a round, hardback shade in oatmeal colored linen fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.