This item is Discontinued.

Elk Home Bartlet Fields 34'' High 1-Light Table Lamp - White H0019-8048

Bartlet Fields 34'' High 1-Light Table Lamp - White (Discontinued)

  • Mfr # H0019-8048
  • Zoro # G604266533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-8048
Zoro #
G604266533
UPC #
818008056536
Country of Origin
China

Dimensions

Height
34
Width
19
Depth
19

Details

Color
White
Weight
12.32
Bulb Type
Incandescent
Shade Material
Fabric
Maximum Wattage
150
Application
Indoor
UL Listing
UL/CUL
Number of Bulbs
1
Shade Color
Oatmeal Linen Hardback Shade

Description

The Bartlet Fields Table Lamp brings a rustic note to a farmhouse style living room, bedroom or hallway. This textured design features a tall, slim profile and is made from earthenware with a concrete, white finish. Its look is completed with a round hardback shade in oatmeal linen, adding a warm natural tone to its appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.