This item is Discontinued.

Elk Home Bindan 20'' Wide 1-Light Pendant - Natural H018-7233

Bindan 20'' Wide 1-Light Pendant - Natural (Discontinued)

  • Mfr # H018-7233
  • Zoro # G304302647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H018-7233
Zoro #
G304302647
UPC #
818008053818
Country of Origin
China

Dimensions

Height
10
Width
20
Depth
20

Details

Color
Natural
Voltage
120
Shade Material
Rattan
Chandelier/ Pendant Type
Incandescent
Lamp Quantity
1
Watts
100
Standards
UL
Dimmable
No
Weight
4.28

Description

The Bindan Pendant is an ideal addition for a living room or dining area to add warmth and texture through its natural materials. The outer shade is made from hand woven natural rattan while its inner shade features cream linen fabric and houses a single bulb. This eye catching design is right on trend with its blend of organic and contemporary style notes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.