This item is Discontinued.

Elk Home Bluestack 29'' High 1-Light Table Lamp - Blue Crackle H019-7231

Bluestack 29'' High 1-Light Table Lamp - Blue Crackle (Discontinued)

  • Mfr # H019-7231
  • Zoro # G804267194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7231
Zoro #
G804267194
UPC #
818008053788
Country of Origin
China

Dimensions

Height
29
Width
15.5
Depth
15.5

Details

Color
Blue Crackle
Weight
7
Bulb Type
Incandescent
UL Listing
UL
Maximum Wattage
150
Shade Color
White Linen Shade with White Fabric Liner
Number of Bulbs
1
Application
Indoor
Shade Material
Fabric

Description

This modern table lamp is ideal for a variety of living room or bedroom styles. The Bluestack is made from earthenware and features a beautiful blue and mottled brown finish, giving it a chic and versatile color palette. The satin nickel finish, of the metal banding, keeps the look fresh with up to date appeal. This lamp is topped with a round, hard back shade in white linen fabric and it includes a three way switch for added convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.