This item is Discontinued.

Elk Home Bodil 26'' High 1-Light Table Lamp - Clear H0019-9591

Bodil 26'' High 1-Light Table Lamp - Clear (Discontinued)

  • Mfr # H0019-9591
  • Zoro # G104267436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0019-9591
Zoro #
G104267436
UPC #
843558182190
Country of Origin
China

Dimensions

Height
26
Width
16
Depth
16
Shade Dimensions
16 W x 10 H

Details

Color
Clear
Weight
13.46
Bulb Type
Incandescent
Maximum Wattage
150
Voltage
120
Bulbs Included
No
Shade Material
Fabric
Shade Color
White Linen Shade
Number of Bulbs
1
UL Listing
UL/CUL
Application
Indoor

Description

The Bodil Short Table Lamp features a clear crystal and metal column. Perfect for accenting a living room, bedroom or hallway with contemporary glam, its metal appointments come in a rich, gold finish. Its hexagonal shape gives it an eye catching edge and is perfectly balanced with a round, hardback shade in pure white linen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.