This item is Discontinued.

Elk Home Botanic Avenue 22'' Wide 4-Light Pendant - Antique Gold H018-7252

Botanic Avenue 22'' Wide 4-Light Pendant - Antique Gold (Discontinued)

  • Mfr # H018-7252
  • Zoro # G404302608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H018-7252
Zoro #
G404302608
UPC #
818008054006
Country of Origin
China

Dimensions

Height
13
Width
22
Depth
22

Details

Color
Antique Gold
Voltage
120
Shade Material
Fabric
Chandelier/ Pendant Type
Incandescent
Standards
UL
Dimmable
No
Watts
60
Lamp Quantity
4
Weight
14.5

Description

A chic twist on a classic drum shaped pendant, the Botanic Avenue design features a metal outer frame with quatrefoil motifs in a rich, antique gold finish . This metal frame work houses an inner, white cotton shade to filter the light. Four bulb fittings mean this piece is ideal for illuminating entrance halls, living rooms, Dining Tables or bedrooms with a modern luxe note.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.