This item is Discontinued.

Elk Home Boundless Wall Art S0016-8127

Boundless Wall Art (Discontinued)

  • Mfr # S0016-8127
  • Zoro # G804267095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0016-8127
Zoro #
G804267095
UPC #
818008055119
Country of Origin
China

Dimensions

Depth
2
Height
36
Width
48

Details

Color
Blue
Weight
7.59

Description

Boundless presents an abstract painting unconstrained by solid form, yet retaining a pleasing composition based on its color palette of blues and whites and its heavily textured surface that includes glittering flecks. This piece is ideal for bring a pop of color to a contemporary or coastal style interior without falling into cliche. Hand painted on canvas, Boundless is presented in silver floating frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.