This item is Discontinued.

Elk Home Brighton 33'' Wide 4-Light Vanity Light - Brushed Nickel 1004BB/20

Brighton 33'' Wide 4-Light Vanity Light - Brushed Nickel (Discontinued)

  • Mfr # 1004BB/20
  • Zoro # G104303257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1004BB/20
Zoro #
G104303257
UPC #
830335021612
Country of Origin
China

Dimensions

Height
11
Width
33
Depth
7

Details

Color
Brushed Nickel
Lamp Type
Incandescent
Voltage
120
Shade Material
Glass
Standards
UL
Lamp Included
No
Lamp Quantity
4
Lamp Watts
75
Weight
6.7
Indoor or Outdoor
Indoor
Shade Color Family(15)
White Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.