
Cape May 15.5'' High 1-Light Sconce - White Coral (Discontinued)
- Mfr # 63154/1
- Zoro # G704843283
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63154/1
Zoro #
G704843283
UPC #
748119151571
Country of Origin
China
Dimensions
Height
15.5
Width
9
Details
Fixture Type
Lighting
Dimmable
Yes
Finish
White Coral
Lamp Quantity
1
Housing Material
Steel/Wood
Lamp Type
A19
Bulb Technology
Incandescent
Voltage
120
Fixture Wattage
60
Description
The nautically-influenced Cape May collection combines deep sea attributes with its White Coral finish and wood shade that has a whitewashed driftwood finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.