This item is Discontinued.

Elk Home Carus 32'' High 1-Light Outdoor Table Lamp - Gray H0019-8573

Carus 32'' High 1-Light Outdoor Table Lamp - Gray (Discontinued)

  • Mfr # H0019-8573
  • Zoro # G904266882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-8573
Zoro #
G904266882
UPC #
818008057243
Country of Origin
China

Dimensions

Height
32
Width
16
Depth
16

Details

Color
Gray
Weight
8.8
Bulb Type
LED
Number of Bulbs
1
Maximum Wattage
7
Application
Indoor/Outdoor
Shade Color
Natural Rattan Shade
Shade Material
Rattan
UL Listing
UL

Description

The Carus Outdoor Table Lamp is made from natural rattan in a brown finish, woven on a black metal frame. The gaps formed by the loose basket weave allow light to filter through this macrame style design. This large, eye catching piece is perfect for placing next to a sun lounger or patio seating and brings an updated twist to the trend for organic materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.