This item is Discontinued.

Elk Home Chatham 23'' Wide 3-Light Vanity Light - Brushed Nickel 1103BB/20-LED

Chatham 23'' Wide 3-Light Vanity Light - Brushed Nickel (Discontinued)

  • Mfr # 1103BB/20-LED
  • Zoro # G204303515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103BB/20-LED
Zoro #
G204303515
UPC #
830335028215
Country of Origin
China

Dimensions

Height
11
Width
23
Depth
7

Details

Color
Brushed Nickel
Lamp Type
LED
Voltage
120
Shade Material
Glass
Lamp Included
No
Lamp Quantity
3
Lamp Watts
9.5
Standards
UL
Weight
5.4
Shade Color Family(15)
White Glass
Indoor or Outdoor
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.