This item is Discontinued.

Elk Home Cheswick 25'' Wide 3-Light Vanity Light - Aged Silver 33443/3

Cheswick 25'' Wide 3-Light Vanity Light - Aged Silver (Discontinued)

  • Mfr # 33443/3
  • Zoro # G504303406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33443/3
Zoro #
G504303406
UPC #
748119144481
Country of Origin
China

Dimensions

Height
9
Width
25
Depth
5

Details

Color
Aged Silver
Lamp Type
Incandescent
Voltage
120
Shade Material
Glass
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Standards
UL
Lamp Quantity
3
Weight
5
Indoor or Outdoor
Indoor
Shade Color Family(15)
Clear Crackle Glass
Shade Included
Yes

Description

The Cheswick collection showcases crackled glass cylinders arranged within
a framework of rotatable geometric shapes. The crackled glass diffuses the light which is softened further by the Aged Silver finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.