This item is Discontinued.

Elk Home Colmar 18'' High 1-Light Table Lamp - Blue S019-7270

Colmar 18'' High 1-Light Table Lamp - Blue (Discontinued)

  • Mfr # S019-7270
  • Zoro # G104267542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S019-7270
Zoro #
G104267542
UPC #
71438014198
Country of Origin
China

Dimensions

Height
18
Width
11
Depth
11

Details

Color
Blue
Weight
2.8
Bulb Type
Incandescent
Shade Color
Pure White Linen Hardback Shade
Number of Bulbs
1
Maximum Wattage
100
UL Listing
UL
Shade Material
Fabric
Application
Indoor

Description

The Colmar Table Lamp is ideal for coastal or country cottage style living rooms, bedrooms or hallways. Made from earthenware, it features a blue and white glaze finish that adds a pop of color to a room arrangement. Topped with a hardback shade in pure white linen that adds to its fresh and breezy appeal. This design is fitted with an on and off line switch for easy access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.