
Confection 41'' High 1-Light Table Lamp - Seafoam Green (Discontinued)
- Mfr # D4517
- Zoro # G904266738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4517
Zoro #
G904266738
UPC #
818008048418
Country of Origin
China
Dimensions
Height
41
Width
13
Depth
13
Details
Color
Seafoam Green
Weight
9.26
Bulb Type
Incandescent
Shade Material
Fabric
Maximum Wattage
100
Application
Indoor
Number of Bulbs
1
UL Listing
UL/CUL
Shade Color
White Linen Hardback Shade
Description
Add a delicate pop of seafoam color to a modern or coastal-inspired interior with the Confection table lamp. Made from glass, this elegant lamp sits on a clear acrylic footing and features polished nickel appointments. Its light and airy style is topped with a round hardback shade in white fabric, keeping the look fresh and chic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.