This item is Discontinued.

Elk Home Coral Prints on Linen Wall Art, PK 5 3138-241/S4

Coral Prints on Linen Wall Art, PK 5 (Discontinued)

  • Mfr # 3138-241/S4
  • Zoro # G304266680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3138-241/S4
Zoro #
G304266680
UPC #
843558137220
Country of Origin
China

Dimensions

Height
16
Width
15.75
Depth
1

Details

Weight
14.5
Color
Natural

Description

Our Set of Four Coral Prints evoke the rustic charm of 18th Century morphological renderings while showcasing the natural beauty of sea coral. Soft natural linen medium, antiqued ink work and distressed wood frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.