This item is Discontinued.

Elk Home Cordelia Sound 30'' High 1-Light Table Lamp - Blue S0019-9475

Cordelia Sound 30'' High 1-Light Table Lamp - Blue (Discontinued)

  • Mfr # S0019-9475
  • Zoro # G704266662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0019-9475
Zoro #
G704266662
UPC #
843558181346
Country of Origin
China

Dimensions

Height
30
Width
15
Depth
15
Shade Dimensions
15 W x 11 H

Details

Finish
Clear
Color
Blue
Weight
5.07
Bulb Type
Incandescent
Maximum Wattage
150
Shade Material
Fabric
Application
Indoor
Number of Bulbs
1
Voltage
120
Bulbs Included
No
UL Listing
UL
Shade Color
White Linen Shade

Description

Add an instant pop of color to a coastal inspired bedroom, living room or hallway with the Cordelia Sound Table Lamp. Made from blue and white blown glass, this stunning and elegant design calls to mind whirling waters or gentle whisps of cloud. Its curved form sits on a clear, acrylic base and is topped with a round, hardback linen shade in light blue and lined in white linen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.