This item is Discontinued.

Elk Home Deckham Tray H0077-8238

Deckham Tray (Discontinued)

  • Mfr # H0077-8238
  • Zoro # G304267762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0077-8238
Zoro #
G304267762
UPC #
818008055959
Country of Origin
Indonesia

Dimensions

Depth
15.75
Height
1
Width
12

Details

Color
Natural
For Use With
Indoor
Weight
6.6

Description

The Deckham tray is comprised of tiled petrified wood which naturally varies in appearance. This design is ideal for bringing a natural, organic accent to side tables or consoles, as it adds variation and interest to a decorative arrangement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.