
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0019-10345
Zoro #
G405909165
UPC #
818008062353
Country of Origin
China
Dimensions
Overall Width
16in
Overall Height
30in
Details
Material
Ceramic, Steel
Finish
White Glazed
Color
White
Bulb Type
A21
Assembly Required
Yes
Voltage
120
Description
The Emerson Table Lamp is an elegant ceramic lamp that adds a note of luxury to any space. The lamp has a cylindrical earthenware body in an off white painted finish. A simple black ridge detail and black hardware adds the perfect finishing touch. A white linen drum shade completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.