Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Home English Pub 7'' High 1-Light Sconce - Satin Brass 96120/1

English Pub 7'' High 1-Light Sconce - Satin Brass (Discontinued)

  • Mfr # 96120/1
  • Zoro # G604302965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96120/1
Zoro #
G604302965
UPC #
748119147000
Country of Origin
India

Dimensions

Height
7
Width
8
Depth
10

Details

Fixture Type
Incandescent
Dimmable
Yes
Standards
UL
Lamp Watts
60
Lamp Quantity
1
Voltage
120
Lamp Included
No
Weight
2
Color
Satin Brass

Description

The English Pub 1-Light Vanity Lamp alludes to the simplicity in design of early 20th century lighting. Made from metal, it comes in an Antique Brass and Tarnished Graphite finish. The single-light design is ideal for a modern farmhouse style bathroom and features a matching metal shade that leaves the bulb exposed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.