This item is Discontinued.

Elk Home Esben 24'' Wide 1-Light Pendant - Brass Ombre H0808-7573

Esben 24'' Wide 1-Light Pendant - Brass Ombre (Discontinued)

  • Mfr # H0808-7573
  • Zoro # G504302621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0808-7573
Zoro #
G504302621
UPC #
818008056857
Country of Origin
India

Dimensions

Height
17
Width
24
Depth
24

Details

Color
Brass Ombre
Voltage
120
Shade Material
Metal
Chandelier/ Pendant Type
Incandescent
Lamp Quantity
1
Dimmable
No
Watts
60
Standards
UL/CUL
Weight
6.8

Description

The Esben Pendant is an ideal focal point for lighting a kitchen, living room or dining area. This large domed pendant is made from metal in a two tone finish. Its open dome shape allows ample light to be cast out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.