This item is Discontinued.

Elk Home Fargesia Bookcase 351-10805

Fargesia Bookcase (Discontinued)

  • Mfr # 351-10805
  • Zoro # G704267935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-10805
Zoro #
G704267935
UPC #
818008049552
Country of Origin
China

Dimensions

Depth
10
Height
64
Width
24

Details

Color
Natural
Weight
17.16

Description

The Fargesia Bookcase is a study in natural simplicity. The tall etagere style bookcase has open sides and the entire frame, including the shelves, are wrapped in natural bamboo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.