This item is Discontinued.

Elk Home Felicity 30'' High 1-Light Sconce - Silver Leaf D4650TALL

Felicity 30'' High 1-Light Sconce - Silver Leaf (Discontinued)

  • Mfr # D4650TALL
  • Zoro # G404302646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4650TALL
Zoro #
G404302646
UPC #
818008052828
Country of Origin
China

Dimensions

Height
30
Width
13
Depth
6

Details

Fixture Type
Incandescent
Dimmable
Yes
Voltage
120
Lamp Quantity
1
Lamp Watts
100
Standards
UL/CUL
Color
Silver Leaf
Weight
4

Description

Sleek and sculptural, the Felicity wall sconce brings a touch of contemporary style to an interior. Featuring loose waves of steel ribbon in a silver finish, the Felicity wall sconce includes a half-round, hardback shade in light gray faux silk that gently filters the light from a single bulb. This design is also available in both short and tall sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.