This item is Discontinued.

Elk Home Fisher Island Console Tables, PK 3 3200-257/S2

Fisher Island Console Tables, PK 3 (Discontinued)

  • Mfr # 3200-257/S2
  • Zoro # G504266992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3200-257/S2
Zoro #
G504266992
UPC #
818008049972
Country of Origin
China

Dimensions

Height
31
Width
42
Depth
14

Details

Color
Natural
Weight
29.32

Description

The Fisher Island Console Tables are rectangular metal tables, one slightly smaller than the other. The looping black metal bases are tied with rattan, adding a note of natural materials to complement the wood table surfaces. The mix of industrial and coastal materials makes these tables a thoroughly modern and versatile statement for any style room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.