This item is Discontinued.

Elk Home Fisher Island Wall Mirror 3200-260

Fisher Island Wall Mirror (Discontinued)

  • Mfr # 3200-260
  • Zoro # G604267721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-260
Zoro #
G604267721
UPC #
818008050077
Country of Origin
China

Dimensions

Width
26
Height
26
Depth
1

Details

Color
Natural
Weight
7.05

Description

The Fisher Island Mirror is a round mirror framed in a ring of black metal loops, which are tied to a round rattan frame. The mix of industrial and coastal materials makes this a thoroughly modern and versatile statement mirror for an entry hall, bedroom or bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.