Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Home Flowing Abstract Wall Art 1219-059

Flowing Abstract Wall Art (Discontinued)

  • Mfr # 1219-059
  • Zoro # G704267324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1219-059
Zoro #
G704267324
UPC #
843558169900
Country of Origin
China

Dimensions

Height
72
Width
48
Depth
1

Details

Weight
11.66
Color
Brown

Description

The soft gradient of grey and raw umber in this full-length piece adds a contemplative tone to the finishing touches of an interior. Our abstract collection is all about augmenting the emotional texture of your overall room design without overpowering. Finished with a silver frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.