This item is Discontinued.

Elk Home Foyer 7'' Wide 3-Light Mini Pendant - Oil Rubbed Bronze 7713FY/10

Foyer 7'' Wide 3-Light Mini Pendant - Oil Rubbed Bronze (Discontinued)

  • Mfr # 7713FY/10
  • Zoro # G204302822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7713FY/10
Zoro #
G204302822
UPC #
748119076010
Country of Origin
China

Dimensions

Height
15
Width
7
Depth
7

Details

Color
Oil Rubbed Bronze
Voltage
120
Shade Material
No Shade
Chandelier/ Pendant Type
Incandescent
Lamp Quantity
3
Lamp Included
No
Standards
UL
Watts
60
Weight
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.