
French Parlor 36'' Wide 12-Light Chandelier - Vintage White (Discontinued)
- Mfr # 33478/8+4
- Zoro # G204303409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33478/8+4
Zoro #
G204303409
UPC #
748119144665
Country of Origin
China
Dimensions
Height
48
Width
36
Depth
36
Details
Lamp Quantity
12
Mounting
Chain
Standards
UL
Lamp Included
No
Voltage
120
Type
Incandescent
Dimmable
Yes
Color
Vintage White
Watts
60
Weight
15
Description
The French Parlor collection exemplifies a timeless elegance with classic draped crystal beads and large glass drops. The Vintage White finish adds an antique chic appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.