This item is Discontinued.

Elk Home Galeria 31'' High 1-Light Table Lamp - Matte White H0019-8001

Galeria 31'' High 1-Light Table Lamp - Matte White (Discontinued)

  • Mfr # H0019-8001
  • Zoro # G704266624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-8001
Zoro #
G704266624
UPC #
818008056307
Country of Origin
China

Dimensions

Height
31
Width
18
Depth
13

Details

Color
Matte White
Weight
12.76
Bulb Type
Incandescent
Maximum Wattage
150
Shade Color
White Faux Silk Hardback Shade
UL Listing
UL/CUL
Application
Indoor
Number of Bulbs
1
Shade Material
Fabric

Description

The Galeria Table Lamp brings contemporary sculptural style to a living room or bedroom space. This open form design is eye catching while maintaining a sense of space and light. Its dry white finish adds an extra note of modern luxe, and the look is completed with a round, hardback shade in white, faux silk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.