This item is Discontinued.

Elk Home Geringer 36'' Wide 12-Light Chandelier - Charcoal 47470/8+4

Geringer 36'' Wide 12-Light Chandelier - Charcoal (Discontinued)

  • Mfr # 47470/8+4
  • Zoro # G004302879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47470/8+4
Zoro #
G004302879
UPC #
748119144962
Country of Origin
China

Dimensions

Height
39
Width
36
Depth
36

Details

Lamp Quantity
12
Mounting
Chain
Finish
Burnished Brass
Dimmable
Yes
Type
Incandescent
Voltage
120
Lamp Included
No
Color
Charcoal
Standards
ETL
Watts
60
Weight
29

Description

The Geringer collection combines casual trend-forward styling with a warm Charcoal/Beechwood finish and Burnished Brass accents complimented with seedy glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.