This item is Discontinued.

Elk Home Harlech 38'' High 2-Light Sconce - Painted Aged Brass D4453TALL

Harlech 38'' High 2-Light Sconce - Painted Aged Brass (Discontinued)

  • Mfr # D4453TALL
  • Zoro # G104302632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D4453TALL
Zoro #
G104302632
UPC #
818008052842
Country of Origin
China

Dimensions

Height
38
Width
10
Depth
5

Details

Fixture Type
Incandescent
Dimmable
Yes
Voltage
120
Standards
UL
Lamp Watts
40
Lamp Quantity
2
Color
Painted Aged Brass
Weight
3.3

Description

The geometric, metal body of this piece forms an open lattice, allowing it to integrate the color of the wall behind. A painted, aged brass finish and a half-oval hardback shade in off-white linen give the look a classic appeal, while remaining a versatile match for a variety of interior palettes. The Harlech wall sconce is available in both tall and short sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.