This item is Discontinued.

Elk Home Hatcher 30'' High 1-Light Table Lamp - Cream S0019-9496

Hatcher 30'' High 1-Light Table Lamp - Cream (Discontinued)

  • Mfr # S0019-9496
  • Zoro # G304266864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0019-9496
Zoro #
G304266864
UPC #
843558181490
Country of Origin
China

Dimensions

Height
30
Width
18
Depth
18
Shade Dimensions
18 W x 11 H

Details

Color
Cream
Weight
12.13
Bulb Type
Incandescent
Voltage
120
Application
Indoor
Shade Material
Fabric
Maximum Wattage
150
Number of Bulbs
1
Bulbs Included
No
Shade Color
White Textured Linen Shade
UL Listing
UL/CUL

Description

The Greer Vessel is an elongated earthenware display bowl with a matte white finish on the outside, and a gold metal enamel finish on the inside. This vessel is a sleek addition to any tabletop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.