This item is Discontinued.

Elk Home Hawick Coffee Table S0015-9934

Hawick Coffee Table (Discontinued)

  • Mfr # S0015-9934
  • Zoro # G804267064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S0015-9934
Zoro #
G804267064
UPC #
71438015799
Country of Origin
China

Dimensions

Width
36
Height
17
Depth
36

Details

Tabletop Color
Weathered White
Weight
99

Description

The Hawick Coffee Table is a striking two-door storage table made from ash solids and veneer with a weathered white painted finish. The top is made from clear tempered glass, and a lower shelf above the storage doors offers an additional display surface. Each door features a central metal rectanglular door handle with a center panel made from the same cerused wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.