This item is Discontinued.

Elk Home Hawthorn Console Table 7011-2019

Hawthorn Console Table (Discontinued)

  • Mfr # 7011-2019
  • Zoro # G904267346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7011-2019
Zoro #
G904267346
UPC #
818008053252
Country of Origin
Indonesia

Dimensions

Height
34.75
Width
72.25
Depth
12

Details

Color
Grain de Bois Blanc
Weight
63.8

Description

The Hawthorn 8-Drawer Console features small drawers on the top, with a lower shelf at the bottom that extends the width of the piece. Made from white painted wood and rattan, this piece is ideal for adding coastal flair to an entryway or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.